Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, Grade 30, 1/2", 3300 lb.
Mfr # D-120-SS
Zoro # G7137109
product price: $36.89
/ea
Sold in multiples of 5 for $184.45
$184.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade 30
- Material Stainless Steel
- Working Load Limit 3,300 lb
- Trade Size 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # D-120-SS
- Zoro # G7137109
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Opening Size | 2 15/16 in |
Overall Width | 2.5 in |
Overall Length | 2 15/16 in |
Narrow-End Inside Width | 1 3/32 in |
Inside Width | 2 in |
Inside Length | 3 5/32 in |
Compatible Chain Trade Size | 1/2 in |
Wide-End Inside Width | 2 in |
Details
Item | Quick Link |
Grade | 30 |
Material | Stainless Steel |
Working Load Limit | 3,300 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:1 |
Product Type | Connecting Link |
Link Type | Quick Link |
Compatible Chain Grade | 30 |
Lifting Capability | Not for Lifting |
Weight | 0.577 lb |
Fabrication | Forged |
Material Thickness | 1/2 in |
Shape | Pear |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 15/16 in, Material Stainless Steel, Overall Width 2 1/2 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 3,300 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 5/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.577 lb, Inside Width 2 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (7718E-2C10-C6S)
- ZORO SELECT Never Flat Wheel, 8-1/2 in., 300 lb. (22NY37)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- MAILLON RAPIDE Delta Quick Link, 5/8 in., 4840 lb. (D-160-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (D-060-SS)
- Maillon Rapide Connecting & Clevis Links