Shop All Connecting & Clevis Links
Maillon Rapide
Quick Link, 3/8 in., 1980 lb.
Mfr # N-090-GS
Zoro # G5098917
product price: $5.29
/ea
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,980 lb
- Finish Natural
- Trade Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # N-090-GS
- Zoro # G5098917
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Opening Size | 7/16 in |
Overall Width | 1.47 in |
Overall Length | 3 5/32 in |
Inside Length | 2 7/16 in |
Compatible Chain Trade Size | 3/8 in |
Inside Width | 3/4 in |
Details
Item | Thread-Locking Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,980 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:5 |
Product Type | Connecting Link |
Material Thickness | 3/8 in |
Lifting Capability | Not for Lifting |
Weight | 0.227 lb |
Link Type | Quick Link |
Compatible Chain Grade | 30 |
Shape | Oblong |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 5/32 in, Material Steel, Overall Width 1 15/32 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,980 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 7/16 in, Standards CE Rated Safety Factor 4:5, Fabrication Forged, Weight 0.227 lb, Inside Width 3/4 in, Compatible Chain Grade 30, Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 16BF (EA16)
- DEVAULT ENTERPRISES DeVault Plant Dollies with Drainage Hole (DEV3015BL)
- LITTLE GIANT LADDERS 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17232)
- LIFT-ALL Motorcycle Strap, Ratchet, 6 In. x 1 In. (9004017)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (P-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/8", 5400 lb. (G-160-SS)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (G-080-SS)
- MIDWEST FASTENER 3/8" Quick Links 10PK (52257)
- Maillon Rapide Connecting & Clevis Links