Shop All Connecting & Clevis Links
Maillon Rapide
Pear Quick Link, 3/8 in., 1320 lb.
Mfr # P-090-GS
Zoro # G5098731
original price:
$13.20
20% off
new price: $10.55
/ea
Sold in multiples of 10 for $105.50
Not eligible for select promotions
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,320 lb
- Finish Natural
- Trade Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # P-090-GS
- Zoro # G5098731
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Width | 2.28 in |
Opening Size | 3/4 in |
Overall Length | 4 9/32 in |
Compatible Chain Trade Size | 3/8 in |
Inside Width | 1 9/16 in |
Inside Length | 3 17/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pear Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,320 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:18 |
Product Type | Connecting Link |
Link Type | Quick Link |
Material Thickness | 3/8 in |
Shape | Pear |
Fabrication | Forged |
Lifting Capability | Not for Lifting |
Weight | 0.304 lb |
Compatible Chain Grade | 30 |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 4 9/32 in, Material Steel, Overall Width 2 9/32 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,320 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 17/32 in, Standards CE Rated Safety Factor 4:18, Fabrication Forged, Weight 0.304 lb, Inside Width 1 9/16 in, Compatible Chain Grade 30, Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Guard Rail, 69-1/2inLx30inWx41-1/2inH (I-CISGRJP)
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- MAILLON RAPIDE Delta Quick Link, 5/8 in., 4840 lb. (D-160-GS)
- MAILLON RAPIDE Steel Pear Quick Link Plated- 10 mm. (119387)
- MAILLON RAPIDE Quick Link, Grade 30, 3/8", 1980 lb. (G-090-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (G-060-SS)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- PEERLESS CHAIN 3/4 V10 COUPLING LINK, UPC, 8453510 (8453510)
- Maillon Rapide Lifting Hardware