Shop All Connecting & Clevis Links
Maillon Rapide
Pear Quick Link, 1/4 in., 440 lb.
Mfr # P-060-GS
Zoro # G5098759
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 440 lb
- Finish Natural
- Trade Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # P-060-GS
- Zoro # G5098759
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/4 in |
Overall Width | 1.71 in |
Overall Length | 3 3/16 in |
Opening Size | 9/16 in |
Inside Length | 2 3/4 in |
Compatible Chain Trade Size | 1/4 in |
Inside Width | 1 3/16 in |
Details
Item | Pear Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 440 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:16 |
Product Type | Connecting Link |
Link Type | Quick Link |
Shape | Pear |
Weight | 0.108 lb |
Compatible Chain Grade | 30 |
Material Thickness | 1/4 in |
Lifting Capability | Not for Lifting |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 3/16 in, Material Steel, Overall Width 1 23/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 440 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 3/4 in, Standards CE Rated Safety Factor 4:16, Fabrication Forged, Weight 0.108 lb, Inside Width 1 3/16 in, Compatible Chain Grade 30, Material Thickness 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pendent Hand Control 2 (99-522-047)
- COTTERMAN 6 ft 5 in Fixed Ladder, Steel, 7 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F7S C1)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- BLICKLE Swvl Plte Cstr, White Nylon, 4", Brake (LE-PO 100G-FI)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- MAILLON RAPIDE Square Quick Link, 3/8 in., 1540 lb. (S-090-GS)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Wide Jaw Quick Link, 5/16 in, 1430 lb (G-080-GS)
- MAILLON RAPIDE Delta Quick Link, 5/8 in., 4840 lb. (D-160-GS)
- MIDWEST FASTENER 1/4" Quick Links 10PK (52255)
- Maillon Rapide Lifting Hardware