Shop All Connecting & Clevis Links
Maillon Rapide
Pear Quick Link, 1/2 in., 1936 lb.
Mfr # P-120-GS
Zoro # G5098725
original price:
$13.11
5% off
new price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,936 lb
- Trade Size 1/2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # P-120-GS
- Zoro # G5098725
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Opening Size | 15/16 in |
Overall Length | 5 7/16 in |
Overall Width | 2.98 in |
Inside Width | 2 1/16 in |
Compatible Chain Trade Size | 1/2 in |
Inside Length | 4 23/32 in |
Details
Item | Pear Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,936 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:19 |
Product Type | Connecting Link |
Shape | Pear |
Weight | 0.707 lb |
Fabrication | Forged |
Material Thickness | 1/2 in |
Link Type | Quick Link |
Lifting Capability | Not for Lifting |
Compatible Chain Grade | 30 |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 5 7/16 in, Material Steel, Overall Width 2 31/32 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 1,936 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 4 23/32 in, Standards CE Rated Safety Factor 4:19, Fabrication Forged, Weight 0.707 lb, Inside Width 2 1/16 in, Compatible Chain Grade 30, Material Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Black (EEF2-903CW-10)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Red, 30 In. L (G06-RRW-PMA-3UNN)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- MAILLON RAPIDE Quick Link, 5/16 in., 1540 lb. (N-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (P-080-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (N-120-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (P-050-SS)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- MAILLON RAPIDE Delta Quick Link, 3/8 in., 1540 lb. (D-090-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/2", 3300 lb. (G-120-SS)
- Maillon Rapide Lifting Hardware