Shop All Connecting & Clevis Links
Maillon Rapide
Delta Quick Link, 5/16 in., 1210 lb.
Mfr # D-080-GS
Zoro # G5098801
original price:
$7.15
5% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,210 lb
- Finish Natural
- Trade Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # D-080-GS
- Zoro # G5098801
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/16 in |
Overall Length | 2 27/32 in |
Opening Size | 13/32 in |
Overall Width | 2.19 in |
Compatible Chain Trade Size | 5/16 in |
Narrow-End Inside Width | 7/8 in |
Inside Length | 2 1/4 in |
Wide-End Inside Width | 1 9/16 in |
Inside Width | 1 9/16 in |
Details
Item | Delta Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,210 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:13 |
Product Type | Connecting Link |
Weight | 0.194 lb |
Fabrication | Forged |
Compatible Chain Grade | 30 |
Link Type | Quick Link |
Material Thickness | 5/16 in |
Lifting Capability | Not for Lifting |
Shape | Pear |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 27/32 in, Material Steel, Overall Width 2 3/16 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,210 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 1/4 in, Standards CE Rated Safety Factor 4:13, Fabrication Forged, Weight 0.194 lb, Inside Width 1 9/16 in, Compatible Chain Grade 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Truck, Recycling (FG461673BLUE)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702836CF)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- MAZZELLA Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL (1027285)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 1/4", 880 lb. (D-060-SS)
- MAILLON RAPIDE Quick Link, 1/4 in., 880 lb. (N-060-GS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (S-050-SS)
- MAILLON RAPIDE Quick Link, 3/16 in., 600 lb. (N-050-GS)
- PEERLESS CHAIN 1/2 V10 EYE SELF-LK HOOK, UPC, 8497600 (8497600)
- Maillon Rapide Connecting & Clevis Links