Shop All Connecting & Clevis Links
Maillon Rapide
Delta Quick Link, 3/8 in., 1540 lb.
Mfr # D-090-GS
Zoro # G5098795
product price: $6.79
/ea
Sold in multiples of 10 for $67.90
$67.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 1,540 lb
- Trade Size 3/8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # D-090-GS
- Zoro # G5098795
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/8 in |
Overall Width | 2.36 in |
Overall Length | 3 1/32 in |
Opening Size | 7/16 in |
Compatible Chain Trade Size | 3/8 in |
Narrow-End Inside Width | 29/32 in |
Inside Width | 1 21/32 in |
Inside Length | 2 3/8 in |
Wide-End Inside Width | 1 21/32 in |
Details
Item | Delta Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 1,540 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:14 |
Product Type | Connecting Link |
Fabrication | Forged |
Material Thickness | 3/8 in |
Link Type | Quick Link |
Shape | Pear |
Compatible Chain Grade | 30 |
Weight | 0.253 lb |
Lifting Capability | Not for Lifting |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 1/32 in, Material Steel, Overall Width 2 3/8 in, Product Type Connecting Link, Compatible Chain Trade Size 3/8 in, Trade Size 3/8 in, Working Load Limit 1,540 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 3/8 in, Standards CE Rated Safety Factor 4:14, Fabrication Forged, Weight 0.253 lb, Inside Width 1 21/32 in, Compatible Chain Grade 30, Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 30IN MANHOLE COVER HOOK 02302 (MH30)
- LIFT-ALL Roundsling, Endless, 18 ft L, 13200 lb Cap (EN150X18)
- PEERLESS CHAIN 2"X27' SWHR INLINE W/ J HKS, CC2827 (CC2827)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 350 lb (32J819)
- MAILLON RAPIDE Quick Link, 1/2 in., 3300 lb. (N-120-GS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 12 mm. (119366)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- MAILLON RAPIDE Wide Jaw Quick Link, 1/2 in, 2750 lb. (G-120-GS)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- MAILLON RAPIDE Quick Link, 3/16 in., 600 lb. (N-050-GS)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Quick Link 660 lb 2 in. L (T7645116V)
- Maillon Rapide Connecting & Clevis Links