Shop All Connecting & Clevis Links
Maillon Rapide
Delta Quick Link, 3/16 in., 330 lb.
Mfr # D-050-GS
Zoro # G5098829
original price:
$6.49
5% off
new price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grade 30
- Working Load Limit 330 lb
- Trade Size 3/16 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maillon Rapide
- MFR # D-050-GS
- Zoro # G5098829
- Country of Origin France
- Category Connecting & Clevis Links
Dimensions
Trade Size | 3/16 in |
Overall Width | 1.54 in |
Overall Length | 1 29/32 in |
Opening Size | 1/4 in |
Compatible Chain Trade Size | 3/16 in |
Wide-End Inside Width | 1 3/16 in |
Inside Width | 1 3/16 in |
Narrow-End Inside Width | 21/32 in |
Inside Length | 1 1/2 in |
Details
Item | Delta Quick Link |
Material | Steel |
Grade | 30 |
Working Load Limit | 330 lb |
Finish | Natural |
Standards | CE Rated Safety Factor 4:11 |
Product Type | Connecting Link |
Material Thickness | 3/16 in |
Weight | 0.05 lb |
Lifting Capability | Not for Lifting |
Link Type | Quick Link |
Compatible Chain Grade | 30 |
Shape | Pear |
Fabrication | Forged |
Description
Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 29/32 in, Material Steel, Overall Width 1 17/32 in, Product Type Connecting Link, Compatible Chain Trade Size 3/16 in, Trade Size 3/16 in, Working Load Limit 330 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 1/2 in, Standards CE Rated Safety Factor 4:11, Fabrication Forged, Weight 0.05 lb, Inside Width 1 3/16 in, Compatible Chain Grade 30, Material Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- CROSBY Fist Grip, Double Saddle, 9/16in - 5/8in (1010550)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- ZORO SELECT Adjustable Height Work Platform, 24"W x 36"D, Adjusts 5"-8"H (AHW-L-2436)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- MAILLON RAPIDE Steel Delta Quick Link Plated- 12 mm. (119366)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (G-050-SS)
- MAILLON RAPIDE Quick Link, Grade 30, 3/16", 600 lb. (P-050-SS)
- MAILLON RAPIDE Quick Link, 3/8 in., 1980 lb. (N-090-GS)
- MAILLON RAPIDE Delta Quick Link, 5/16 in., 1210 lb. (D-080-GS)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- Maillon Rapide Connecting & Clevis Links