Shop All Mailboxes
Mail Boss
Mail Boss 7173 Townhouse Wall Mount Locking Mail Boss White
Mfr # 7173
Zoro # G703765265
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Townhouse Mail Boss is a high security wall-mount locking mailbox with classic curb appeal. The stylish Townhouse locked letterbox is made of heavy-gauge galvanized steel and features a patented anti-pry latch and a commercial grade disc lock for maximum security, so you can safely and conveniently receive sensitive mail at your doorstep. With the innovative mounting bracket, easily install your Townhouse on wood, brick, stucco and other wall surfaces.
Features- Large capacity security wall mount locking mailbox made of 14- and 16-gauge electrogalvanized steel for strength and durability
- Patented anti-pry latch locking mechanism and 12-wafer disc lock to prevent leveraged entry
- Includes innovative mounting bracket for quick and easy installation on most any surface
- Stainless steel hinges and powder-coated finish for optimum weather resistance
- Includes 3 keys, reflective house numbers, 4 lag bolts and drill bit for installation
- Dimension - 15 H x 16 W x 7.5 D in.
- Item weight - 20 lbs.
- Color - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 24In (2LED8)
- AVERY Insertable Big Tab Dividers, 5-Tab, 11 1/8 x 9 1/4 (11220)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", White, 25/Bundle (55VG29)
- MAIL BOSS Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy (7160)
- MAIL BOSS Mail Boss 7007 Surface Mount 27 in. Post with Base Plate Black (7007)
- MAIL BOSS Mail Boss 7107 Curbside Security Locking Mailbox White (7107)
- MAIL BOSS Mail Boss 7163 Metro Wall Mount Locking Mail Boss White (7163)
- MAIL BOSS Newspaper Holder Granite (7112)
- MAIL BOSS Mail Boss 7142 3-Box Spreader Bar White (7142)
- ARCHITECTURAL MAILBOXES Sequoia Post Mount Mailbox White (5560W-R-10)
- Mail Boss Mailboxes