Shop All Mailboxes
Mail Boss
Mail Boss 7172 Townhouse Wall Mount Locking Mail Boss Black
Mfr # 7172
Zoro # G803765431
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The Townhouse Mail Boss is a high security wall-mount locking mailbox with classic curb appeal. The stylish Townhouse locked letterbox is made of heavy-gauge galvanized steel and features a patented anti-pry latch and a commercial grade disc lock for maximum security, so you can safely and conveniently receive sensitive mail at your doorstep. With the innovative mounting bracket, easily install your Townhouse on wood, brick, stucco and other wall surfaces.
Features- Large capacity security wall mount locking mailbox made of 14- and 16-gauge electrogalvanized steel for strength and durability
- Patented anti-pry latch locking mechanism and 12-wafer disc lock to prevent leveraged entry
- Includes innovative mounting bracket for quick and easy installation on most any surface
- Stainless steel hinges and powder-coated finish for optimum weather resistance
- Includes 3 keys, reflective house numbers, 4 lag bolts and drill bit for installation
- Dimension - 15 H x 16 W x 7.5 D in.
- Item weight - 20 lbs.
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- STRIDE EasyFit Sheet Protectors, 8 1/2 x 11, Assorted Colors, PK100 (61200)
- SMEAD Pressboard Folder, Fastener, Letter, 2/5 Cut, Brown, PK50 (14880)
- PARTNERS BRAND 4" x 7" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB391)
- MAIL BOSS Curbside Security Locking Mailbox Bronze (7108)
- MAIL BOSS Newspaper Holder Granite (7112)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- MAIL BOSS Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy (7160)
- MAIL BOSS Mail Boss 7163 Metro Wall Mount Locking Mail Boss White (7163)
- MAIL BOSS Mail Boss 7107 Curbside Security Locking Mailbox White (7107)
- QUALARC Lewiston Mailbox only (no address plates) (LM-BL)
- Mail Boss Mailboxes & Accessories