Shop All Mailboxes
Mail Boss
Mail Boss 7160 Metro Wall Mount Locking Mail Boss Galaxy
Mfr # 7160
Zoro # G603765884
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Metro Mail Boss is a high security wall-mount locking mailbox with contemporary appeal. The stylish and modern Metro is made of heavy-gauge galvanized steel and features a patented anti-pry latch and a commercial grade disc lock for maximum security, so you can safely and conveniently receive sensitive mail at your doorstep. With the innovative mounting bracket, easily install your Metro on wood, brick, stucco and other wall surfaces.
Features- Large capacity security wall mount locking mailbox made of 14- and 16-gauge electro galvanized steel for strength and durability
- Patented anti-pry latch locking mechanism and 12-wafer disc lock to prevent leveraged entry
- Includes innovative mounting bracket for quick and easy installation on most any surface
- Stainless steel hinges and powder-coated finish for optimum weather resistance
- Includes 3 keys, reflective house numbers, 4 lag bolts and drill bit for installation
- Dimension - 15.3 W x 14.5 H x 7.8 D in.
- Item weight - 17 lbs.
- Color - Galaxy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- GRANDMAS Poison Ivy Bar 2Oz (67012)
- THERMOSAFE Test Tube Mailer, PK200 (408)
- ALLIANCE RUBBER Rubberbands, Canbandz, 17X1/4, PK50 (07818)
- MAIL BOSS Mail Boss 7107 Curbside Security Locking Mailbox White (7107)
- MAIL BOSS Mail Boss 7007 Surface Mount 27 in. Post with Base Plate Black (7007)
- MAIL BOSS Mail Boss 7208 Package Master Mail Boss Security Mailbox Bronze (7208)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- MAIL BOSS Curbside Security Locking Mailbox Bronze (7108)
- SALSBURY INDUSTRIES Salsbury Industries 3575 Master Commercial Lock for Private Access of Vertical Mailbox with 2 Keys (3575)
- Mail Boss Mailboxes