Shop All Micrometers
Mahr
Wireless Micrometer, 0 to 4"Range, Digital
Mfr # 4157115
Zoro # G5513370
product price: $2,167.99
/ea
Free Shipping & Returns
$2,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005 in/0.001 mm
- Operation Digital
- Includes Instruction Manual, Setting Values
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4157115
- Zoro # G5513370
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.250 in |
Anvil Size | 0.250 in |
Spindle Diameter | 6.5 mm |
Dimension Type | Inch/Metric |
Description
IP65 Digital Outside Micrometer, Range 0 to 100 mm, 0 in to 4 in, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.002 mm, IP Rating IP65, SPC Output Yes, Data Output Type Wireless, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Conformance, Operation Type Digital, Rotating Spindle (Yes/No) Yes, Spindle Shape Flat, Thimble Type Ratchet, Case Included Yes, Functions ABS, Bi Directional Interface, Data, Hold, Origin, Reset, Tol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case 935 Empty with First Aid Logo, Red (935S-000RD-PA0-FSA01)
- DEWALT Circular Saw Kit, Cordless, 20V DC (DCS565P1)
- MILWAUKEE TOOL 1/4 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8886)
- MIGHTY MAXX Pliers Multi-Groove 10in (083-11219)
- MITUTOYO Micrometer, Head (150-832)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- ASIMETO 1.6-2" Digital Three Point Internal Micrometer (7208291)
- STARRETT Inside Micrometer, 1-1/2 to 8" (823AZ)
- Mahr Precision Measuring Tools