Shop All Precision Measuring Accessories
Mahr
TS2 Probe Accessory Set, 12" D, 12" W
Mfr # 4429018
Zoro # G5510561
Free Shipping & Returns
$1,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory Kit
- Length (In.) 3
- Height (In.) 8
- Width (In.) 12
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4429018
- Zoro # G5510561
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Height (In.) | 8 |
Width (In.) | 12 |
Depth (In.) | 12 |
Details
Item | TS2 Probe Accessory Set |
Type | Accessory Kit |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031 |
Includes | Case |
Compatible with Manufacturer Model No. | 4429010, 4429011, 4429012, 4429030, 4429031 |
Scriber Material | Carbide |
Description
TS2 Probe Accessory Set, Compatible with Brand and Series 4429010, 4429011, 4429012, 817 CLM, Compatible with Manufacturer Model No. 4429010, 4429011, 4429012, 4429030, 4429031, Scriber Material Carbide, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Knocker, T31 3-4" Chain (63110)
- URREA Jaw safety clip for 10-ton puller (4011S)
- GREENLEE Small Hole Cutter Arbor, 3/16 x 1 1/2 In (925-011)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Wireless Receiver, USB (4102220)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MITUTOYO U-Wave Connecting Cable A for 5RCE9 (02AZD790A)
- FOWLER Granite Dial Gage Stand (525800300)
- HHIP M2 Thread Replacement Contact Point For Test Indicators (4400-1008)
- INSIZE Ball Point (6282-0102)
- Mahr Set Up & Alignment Tools