Shop All Precision Measuring Accessories
Mahr
TS1 Probe Accessory Set, 12" D, 12" W
Mfr # 4429019
Zoro # G5516627
product price: $2,147.99
/ea
Free Shipping & Returns
$2,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory Kit
- Application Manufacturing, Metal Working, Quality Control
- Height (In.) 8
- For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031
- Length (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4429019
- Zoro # G5516627
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 8 |
Length (In.) | 3 |
Depth (In.) | 12 |
Width (In.) | 12 |
Details
Item | TS1 Probe Accessory Set |
Type | Accessory Kit |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031 |
Includes | Case |
Compatible with Manufacturer Model No. | 4429010, 4429011, 4429012, 4429030, 4429031 |
Scriber Material | Carbide |
Description
TS1 Probe Accessory Set, Compatible with Brand and Series 4429010, 4429011, 4429012, 817 CLM, Compatible with Manufacturer Model No. 4429010, 4429011, 4429012, 4429030, 4429031, Scriber Material Carbide, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Output Square Drive for 1ART8, 1 In Dr (J6232RD)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- MAYHEW 9/16 In. X 16 In. Lady Foot Pry Bar (40152)
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Wireless Receiver, USB (4102220)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- AMPG Transfer Screw Set, 5/8-18 (ZTP5818)
- MITUTOYO Precision Riser Block, 6" (515-116)
- HHIP 8mm X 40mm ROD Mini Uni Arm With Fine Adjustment For Indicators (4401-0118)
- Mahr Precision Measuring Accessories