Shop All Thickness Gauges
Mahr
Thickness Gage, Steel, 8 to 127mm Range
Mfr # 2051695
Zoro # G5517239
product price: $4,413.99
/ea
Free Shipping & Returns
$4,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size of Leaves 0.001 in
- Includes Adjustment Wrench
- Features 1 in Range of Adjustment, Patented Channel Lock Design Assures Precise Parallel Anvil Surfaces Throughout The Full 25mm
- Range (In.) 0.3120 to 5.000
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2051695
- Zoro # G5517239
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 0.001 in |
Flat Contact Dia. | 0.400 in |
Dimension Type | Inch/Metric |
Description
Digital T-Plate Gauge, Range 0.312 in to 5 in, Graduations 0.00002 in, Accuracy +/-0.0001 in, Contact Material Steel, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 0.312 in, Minimum Measurement - mm 8 mm, Operation Type Digital, Requires Indicator No, Anvil Shape Round, Anvil Stroke 1 in, Dial Reading 0.00002 in, Included Indicator Yes, Measurement Style Comparison, Measuring Force 3 ozf, Indicator Mount Style 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- RIDGID Kit, Cs12X+2Bat&Chrgr Li (57288)
- WRIGHT TOOL Attachment 1/2" Drive Impact Universal J (4800)
- KLEIN TOOLS Pocket Knife Clip Point, 8 3/4 in L (44037)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- STARRETT Thickness Gage Holder, Single End (806)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- STARRETT Thickness Gage, 0.012 In, 1/2 x 12 In (667-12)
- DWYER INSTRUMENTS Ultrasonic Thickness Gage, Ultrasonic Thickness Gage (UTG)
- HHIP 0-0.5" Dial Thickness Gage (4200-0005)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- Mahr Precision Gauges & Accessories