Mahr

Thickness Gage, Steel, 6 to 127mm Range


product price: $3,694.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Accuracy +/-0.0001 in
  • Range (mm) 6 to 127
  • Range (In.) 0.2500 to 5.000
  • Number of Leaves 0
  • Flat Contact Dia. 0.400 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flat Contact Dia. 0.400 in
Size of Leaves 0.001 in
Dimension Type Inch/Metric

Description

Digital T-Plate Gauge, Range 0.25 in to 5 in, Graduations 0.00002 in, Accuracy +/-0.0001 in, Contact Material Steel, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 0.25 in, Minimum Measurement - mm 6 mm, Operation Type Digital, Requires Indicator No, Anvil Shape Round, Anvil Stroke 1 in, Dial Reading 0.00002 in, Included Indicator Yes, Measurement Style Comparison, Measuring Force 3 ozf, Indicator Mount Style 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.