Shop All Thickness Gauges
Mahr
Thickness Gage, Steel, 4" Throat D
Mfr # 2057549
Zoro # G5513702
product price: $1,972.99
/ea
Free Shipping & Returns
$1,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Long Form Calibration Certificate No
- Number of Leaves 0
- Range (In.) 0 to 1.000
- Construction Cast Frame
- Flat Contact Dia. 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2057549
- Zoro # G5513702
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.250 in |
Size of Leaves | 0.001 in |
Throat Depth | 102 mm |
Dimension Type | Inch/Metric |
Details
Long Form Calibration Certificate | No |
Number of Leaves | 0 |
Range (In.) | 0 to 1.000 |
Construction | Cast Frame |
Range (mm) | 0 to 25 |
Resolution (In.) | 0.00005, 0.0001, 0.0002 |
Item | Portable Benchtop Digital Thickness Gauge |
Contact Type | Steel |
Locking Device | Yes |
Accuracy | +/-0.0001 in |
Dial Reading | Continuous |
Range | 0 in to 1 in, 0 mm to 25 mm |
Resolution | 0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0001 in/0.002 mm, 0.0002 in/0.005 mm, 0.0005 in/0.01 mm |
Minimum Measurement - mm | 0 mm |
Maximum Measurement - mm | 25 mm |
Range - Inch | 0 to 1.000 |
Description
Portable Benchtop Digital Thickness Gauge, Resolution 0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0001 in/0.002 mm, 0.0002 in/0.005 mm, 0.0005 in/0.01 mm, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch/Metric, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Range 0 in to 1 in, 0 mm to 25 mm, Throat Depth 102 mm, Construction Cast Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Smooth Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (22-242)
- GEARWRENCH 1" Drive Impact Extension 7" (84298)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A229)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- BOJO TOOLS Compact Metric 90 Degree Gap Gage (BLK) (GTR90-M-PMMA-R)
- STARRETT Thickness Gage 004 (666-4)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- Mahr Thickness Gauges