Shop All Thickness Gauges
Mahr
Thickness Gage, steel, 2" Throat D
Mfr # 2057541
Zoro # G5533792
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 0
- Dial Reading Continuous
- Resolution (In.) 0.00005
- Range (In.) 0 to 1.000
- Contact Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2057541
- Zoro # G5533792
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 0.001 in |
Throat Depth | 50 mm |
Flat Contact Dia. | 0.250 in |
Dimension Type | Inch/Metric |
Details
Number of Leaves | 0 |
Dial Reading | Continuous |
Resolution (In.) | 0.00005 |
Range (In.) | 0 to 1.000 |
Contact Type | Steel |
Long Form Calibration Certificate | No |
Locking Device | Yes |
Item | Portable Benchtop Digital Thickness Gauge |
Construction | Cast Frame |
Range (mm) | 0 to 25 |
Accuracy | +/-0.0001 in |
Range | 0 in to 1 in, 0 mm to 25 mm |
Resolution | 0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0001 in/0.002 mm, 0.0002 in/0.005 mm, 0.0005 in/0.01 mm |
Maximum Measurement - mm | 25 mm |
Minimum Measurement - mm | 0 mm |
Range - Inch | 0 to 1.000 |
Description
Portable Benchtop Digital Thickness Gauge, Resolution 0.00002 in/0.0005 mm, 0.00005 in/0.001 mm, 0.0001 in/0.002 mm, 0.0002 in/0.005 mm, 0.0005 in/0.01 mm, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch/Metric, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Range 0 in to 1 in, 0 mm to 25 mm, Throat Depth 50 mm, Construction Cast Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x12)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 6" X 8" (48-20-7332)
- KYOCERA Milling Insert, Triangle, TPK 32PDTR TN100M Grade Uncoated Cermet (TPK32PDTRTN100M)
- PROTO 1/4" Drive, SAE 9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4718CF)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- WILLIAMS Williams Master Feeler Gauge Set (GS-1)
- STARRETT Thickness Gage, 0.019 In, 1/2 x 12 In (667-19)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- STARRETT Thickness Gage, 26 Tapered Leaves (66T)
- STARRETT Feeler Gage 15Mm (667M-15)
- Mahr Precision Measuring Tools