Shop All Hole, Drill, Bore, and Wire Gauges
Mahr
T-Plate Gage, Steel, 13-1/2"W, 4" Thickness
Mfr # 2050643
Zoro # G5507229
product price: $3,535.99
/ea
Free Shipping & Returns
$3,535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range (In.) 1/4 to 5 (OD), 3/4 to 3-1/2 (ID)
- Probe Depth (In.) 0.80 to 1.60
- Graduations 0.0001 in
- Dial Reading 0.001-0-0.001
- Width (In.) 13-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2050643
- Zoro # G5507229
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 0.80 to 1.60 |
Width (In.) | 13-1/2 |
Range - Internal Diameter | 0.75 in to 3.5 in |
Compatible With Dimension | Internal (ID) and External (OD) |
Range - External Diameter | 0.25 in to 5 in |
Dimension Type | Inch |
Description
T-Plate Gauge, Compatible With Dimension Internal (ID) and External (OD), Dimension Type Inch, Incline Angle Range 0 Degrees to 90 Degrees , Includes Indicator Yes, Maximum External Measurement - Inch 5 in, Maximum External Measurement - mm 127 mm, Maximum Internal Measurement - Inch 3 1/2 in, Maximum Internal Measurement - mm 89 mm, Minimum External Measurement - Inch 1/4 in, Minimum External Measurement - mm 6.35 mm, Minimum Internal Measurement - Inch 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt P/N 450374-12 450374-99, PK 2 (M11)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #11 (C23203)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- MITUTOYO Gage, Tap/Drill (950-204)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- FRED V FOWLER CO Electronic Cylinder Bore (74-646-401)
- Mahr Hole, Drill, Bore, and Wire Gauges