Shop All Surface Testers
Mahr
Surface Tester, 6.30" x 3"x 2" Dimensions
Mfr # 6910232
Zoro # G5531762
product price: $2,984.99
/ea
Free Shipping & Returns
$2,984.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measuring Range 0.350 mm
- Profile (tp, (JIS, ASME) is Equivalent to Rmr), A1, A2, Ar, ASME, CF, CL, CR, JIS, JIS is Equivalent to Rz, Mr1, Mr2, R, R y, Ra, Rk, Rmax, Rmr, Rp, RpA, RPc, Rpk, Rpm, Rq, RS, RSk, RSm, Rt, Rvk, Rx, Rz, V o
- Sampling Length (In.) 0.049 in, 0.157 in, 4.921 in
- Number of Sampling Spans 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16
- Dimensions (In.) 6.30 x 3.00 x 2.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 6910232
- Zoro # G5531762
- Country of Origin Germany
- Category Surface Testers
Dimensions
Sampling Length (In.) | 0.049 in, 0.157 in, 4.921 in |
Dimensions (In.) | 6.30 x 3.00 x 2.00 |
Arbitrary Length (In.) | 0.060, 0.190, 0.590 |
Sampling Length | 0.049 in, 0.157 in, 4.921 in |
Transverse Cutoff Length | 0.25 mm, 0.8 mm, 2.5 mm |
Display Screen Size | 4.3 in |
Dimensions - Drive Unit | 160 mm x 77 mm x 50 mm |
Sampling Range Arbitrary Length | 0.060 mm, 0.190 mm, 0.590 mm |
Probe Tip Radius | 2 um |
Dimensions - Display Unit | 160 mm x 77 mm x 50 mm |
Description
Portable Surface Roughness Tester with Onboard Display, Features Compact Roughness Measuring Instrument for Mobile Use, Simple And Intuitive to Use, Over 1200 Measurements without Having to Recharge the Instrument, An All-In-One Solution. Small And Lightweight, Removable Drive Unit, Roughness Standard Stored Within Housing Aids In Reducing Errors, Automatic Cutoff Selection, Measuring Range 0.350 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #53 (44323)
- WESTWARD 13/64" 135 Deg. Jobber Length Drill Bit (401J72)
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.7mm (48002)
- MAHR Pocket Surface Gage, 5micron Probe (2191802)
- MAHR Diamond Surface Gage Probe, 0.0004 In (2008010)
- MAHR Diamond Surface Gage Probe, 90Deg, Conical (2008014)
- MAHR Diamond Surface Gage Probe, Groove Bottom (2008016)
- MAHR Diamond Surface Gage Probe, 0.0002 In (2008011)
- MAHR Surface Tester, 6.30" x3" x 2" Dimensions (6910230)
- PARKER RESEARCH Parker Research Contour Probe Compact AC/DC Yoke, 115 VAC (DA400)
- Mahr Surface Testers