Shop All Precision Measuring Accessories
Mahr
Special Holder, 5" D, 5" W, 1" L
Mfr # 4123041
Zoro # G5533223
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Application Manufacturing, Metal Working, Quality Control
- Length (In.) 1
- Depth (In.) 5
- Height (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4123041
- Zoro # G5533223
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 1 |
Depth (In.) | 5 |
Height (In.) | 3 |
Width (In.) | 5 |
Overall Length | 1 in |
Details
Item | Height Gauge Indicator Holder |
Type | Precision |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Height Gage |
Compatible with Manufacturer Model No. | Mfr. No. 814 SR |
Description
Height Gauge Indicator Holder, Compatible with Brand and Series 4226101, 4426100, 815 SR, Compatible with Manufacturer Model No. Mfr. No. 814 SR, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1156)
- STECK MANUFACTURING Easy Pry Tool (21730)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Wireless Receiver, USB (4102220)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO Parts 167-912 5 pcs. (167-912)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- HHIP USA Made 3 Piece Extension Point Kit (4401-0433)
- Mahr Precision Measuring Accessories