Shop All Precision Measuring Accessories
Mahr
Scriber Point Carbide, 5" D, 5" W, 1" L
Mfr # 4123867
Zoro # G5503850
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Measurement Tip
- Height (In.) 3
- Depth (In.) 5
- Length (In.) 1
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4123867
- Zoro # G5503850
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Depth (In.) | 5 |
Length (In.) | 1 |
Width (In.) | 5 |
Overall Length | 1 in |
Details
Item | Height Gauge Scriber |
Type | Measurement Tip |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Height Gage |
Scriber Material | Carbide |
Compatible with Manufacturer Model No. | Mfr. No. 814 SR |
Description
Height Gauge Scriber, Compatible with Brand and Series 4226101, 4426100, 814 SR, Compatible with Manufacturer Model No. Mfr. No. 814 SR, Overall Length 1 in, Scriber Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Box, Steel, Black, 12 in W x 6-1/2 in D x 5-1/2 in H (44ZJ83)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- MAHR Wireless Receiver, USB (4102220)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- DEFENSEGUARD Accurate Sling Psychrometer (DE2656823)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Extension Cable, 2M (09AAB674A)
- Mahr Precision Measuring Tools