Shop All Precision Measuring Accessories
Mahr
Probe Kit, 12" D, 12" W, 3" L
Mfr # 7034000
Zoro # G5512409
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory Kit
- Includes Case
- Length (In.) 3
- Width (In.) 12
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 7034000
- Zoro # G5512409
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 3 |
Width (In.) | 12 |
Height (In.) | 8 |
Depth (In.) | 12 |
Details
Item | Height Gauge Probe Set |
Type | Accessory Kit |
Includes | Case |
For Use With | Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031 |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | 4429010, 4429011, 4429012, 4429030, 4429031 |
Scriber Material | Carbide |
Description
Height Gauge Probe Set, Compatible with Brand and Series 4429010, 4429011, 4429012, 817 CLM, Compatible with Manufacturer Model No. 4429010, 4429011, 4429012, 4429030, 4429031, Scriber Material Carbide, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK203)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/8-12 UN (MS16142-20R)
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip (050101)
- MAHR Wireless Receiver, USB (4102220)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- CR LAURENCE Viking Arm Handheld Tool (VA330)
- Mahr Precision Measuring Tools