Shop All Precision Measuring Accessories
Mahr
Probe, 3" D, 3" W, 1" L
Mfr # 6111526
Zoro # G5532830
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Tester
- Width (In.) 3
- Height (In.) 2
- Length (In.) 1
- Includes Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 6111526
- Zoro # G5532830
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 2 |
Length (In.) | 1 |
Depth (In.) | 3 |
Probe Tip Radius | 2 micron |
Probe Tip Length | 0.002 mm |
Details
Item | Surface Tester Probes |
Type | Surface Tester |
Includes | Storage Case |
For Use With | Mahr Portable Surface |
Application | Manufacturing, Metal Working, Quality Control |
Description
Surface Tester Probes, Compatible with Brand and Series Mahr MarSurf PS10/M310, Probe Tip Length 0.002 mm, Probe Tip Radius 2 micron, Probe Type Inductive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp 5X Drill, 4.20Mm (22416540)
- CENTRAL TOOLS Transfer Punch Set, 31 pcs. (3S301B)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- INGERSOLL-RAND Air Screwdriver, 13 to 35 in.-lb. (5RLLC1)
- MAHR Wireless Receiver, USB (4102220)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- AMPG Transfer Screw Set, 10-24 (ZTP1024)
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- HHIP Zero Set Universal Kit For Test Indicators (4401-0423)
- MITUTOYO Parts 167-158 18" (167-158)
- Mahr Set Up & Alignment Tools