Shop All Precision Measuring Accessories
Mahr
Probe, 3" D, 3" W, 1" L
Mfr # 6111520
Zoro # G5526372
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Tester
- Depth (In.) 3
- Height (In.) 2
- For Use With Mahr Portable Surface
- Length (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 6111520
- Zoro # G5526372
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Depth (In.) | 3 |
Height (In.) | 2 |
Length (In.) | 1 |
Width (In.) | 3 |
Probe Tip Length | 0.002 mm |
Probe Tip Radius | 2 micron |
Details
Item | Surface Tester Probes |
Type | Surface Tester |
For Use With | Mahr Portable Surface |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Storage Case |
Description
Surface Tester Probes, Compatible with Brand and Series Mahr MarSurf PS10/M310, Probe Tip Length 0.002 mm, Probe Tip Radius 2 micron, Probe Type Inductive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 32mm (009200032)
- PLATT Protective Case, 20-1/4"L x 17"W (369TH-SGSH)
- GROZ Wrecking Bar, 30" (33106)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MAHR Wireless Receiver, USB (4102220)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- MITUTOYO Parts 167-148 8" (167-148)
- PRO-SERIES Drill Press Center Finder - Made in the USA (4401-0027)
- FOWLER Fine Adjust Mag Base with Black Dial Indicator Combo (525201990)
- Mahr Precision Measuring Accessories