Shop All Precision Measuring Accessories
Mahr
Probe, 3-1/2" D, 3-1/2" W
Mfr # 5313180
Zoro # G5505320
Free Shipping & Returns
$1,430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Linear Variable Differential Transformer
- Dia. (In.) 5/16
- For Use With Mahr LVDT
- Application Manufacturing, Metal Working, Quality Control
- Includes Case, Instruction Manual, Power Source, Rubber Bellows, Spanner for Preliminary Stroke Setting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 5313180
- Zoro # G5505320
- UPC # 712155481602
- Country of Origin Germany
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 5/16 |
Depth (In.) | 3-1/2 |
Width (In.) | 3-1/2 |
Dimensions (In.) | 0.078 D x 0.826 L |
Probe Length | 108.5 mm |
Dimension Type | Inch/Metric |
Cable Length | 1.5 m |
Description
Lever-Style Inductive Probe with Cable, Range -0.120 to 0.390 in/-0.3 to 1 mm, Accuracy +/-36 uin/0.9 micron, Cable Length 1.5 m, Includes Cable Yes, Maximum Measurement - Inch 0.3900 in, Maximum Measurement - mm 1 mm, Minimum Measurement - Inch -0.1200 in, Minimum Measurement - mm -0.3 mm, Operation Type Lever, Probe Length 108.5 mm, Dimension Type Inch/Metric, For Use With Mahr LVDT, Hysteresis 0.5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI SAWZALL Blade (50 Pk) (48-01-6036)
- ECLIPSE Knockout Punch/Die Kit, 1in. Conduit Size (902-487)
- WESTWARD 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (53YR45)
- DRILL AMERICA 1-3/16"-16 HSS Plug Hand Tap (DWTST1-3/16-16P)
- MAHR Wireless Receiver, USB (4102220)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Inductive Probe, 3-1/2"D, 3-1/2"W (5323010)
- MITUTOYO U-Wave Connecting Cable B for 5RCE9 (02AZD790B)
- SUBURBAN Sineset V-Block, 4"x3"x3 (VB-334-S1)
- MITUTOYO Reticle, 176-114 (176-114)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- Mahr Precision Measuring Tools