Shop All Micrometers
This Product is Discontinued
Mahr
Outside Micrometer, 0-1", 0.0001", Ratchet (Discontinued)
Mfr # 4134900
Zoro # G2849987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Carbide Tipped Measuring Faces, Operating and Display Units with Satin Chrome Finish, Heat Insulators, Locking Device
- Includes (1) Instruction Manual, (1) Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4134900
- Zoro # G2849987
- Country of Origin United States
- Category Micrometers
Dimensions
Dimension Type | Inch |
Details
Item | Outside Micrometer |
Resolution | 0.0001" |
Range | 0 to 1" |
Operation | Mechanical |
Features | Carbide Tipped Measuring Faces, Operating and Display Units with Satin Chrome Finish, Heat Insulators, Locking Device |
Includes | (1) Instruction Manual, (1) Case |
Spindle | Flat |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Lever |
SPC Output | No |
Long Form Calibration Certificate | No |
Thimble Type | Friction/Ratchet |
Accuracy | +/-0.00015 in |
Mechanical Display Type | Vernier |
Included Certification | Certificate of Traceability |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Traceability, Mechanical Display Type Vernier, Thimble Type Friction/Ratchet, Includes Fitted Case, Lock Nut Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.