Shop All Micrometers
Mahr
Micrometer, 1" to 2" Range, SS
Mfr # 4150901
Zoro # G5527197
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Features Dial Comparator is Integrated In The Frame, Adjustable Tolerance Markers, Spindle and Anvil are Carbide-Tipped, Constant Measuring Force
- Includes (1) Instruction Manual, (1) Case
- Spindle Flat
- Anvil Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4150901
- Zoro # G5527197
- Country of Origin China
- Category Micrometers
Dimensions
Dimension Type | Inch |
Spindle Diameter | 7.5 mm |
Description
Dial Indicating Outside Micrometer, Range 1 in to 2 in, Resolution 0.0001 in, Accuracy +/-0.00008 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Certificate of Conformance, Mechanical Display Type Dial, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide Tipped, Case Included Yes, Dial Color White, Frame Material Steel, Includes Instruction Manual, Case, Lock Nut Type Lever, Maximum Measurement - Inch 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27550)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- EAZYPOWER Insert Bit, 1/4", Phillips, #2, 2-3/8", PK10 (73334)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- MAHR Wireless Micrometer, 0 to 4"Range, Digital (4157115)
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- STARRETT Outside Micrometer, 50 to 75mm Range (T444.1XRL-1)
- HHIP 8" / 200mm 3 Key Electronic Digital Caliper (4100-0031)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- Mahr Precision Gauges & Accessories