Micromar 4157100 40 EWRi, Digital Micrometer, 0-1"
Mfr # 4157100
Zoro # G100429944
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4157100
- Zoro # G100429944
- Country of Origin China
- Category Digital Calipers
Description
Micromar Micrometers with the REFERENCE symbol are equipped with the innovative Reference-System. The zero position just has to be set once: after setting the zero position, the zero remains stored for all further measurements. Therefore, once the micrometer is switched ON or the thimblee is moved the micrometer is immediately ready for measurement. The need to reset to zero with a conventional micrometer once the micrometer is switched on has now become obsolete.
Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. There are tolerance icon to help the user qualify the part being measured. A HOLD function freezes the display for easier viewing when measuring in restictive applications. Due to the outstanding protection against dust and water the digital Micromar 40 EWR Reference delivers precise and secure results even in the most difficult workshop conditions.
Micrometers are measuring instruments commonly used for inspection in manufacturing to provide the precise measurements of an object. The digital micrometer measures outside length values and includes a protective case and battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Center Punch, 1/16 in. (64136)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445565)
- DRILL AMERICA 1"-120 HSS 3 Flute Center Reamer (DEWCSK1-120)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, 0.001 in.Res, 150mm Range (4103064)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- Mahr Precision Measuring Tools