Micromar 4157014 40 EWR, Digital Micrometer, 3-4 " with output IP-65
Mfr # 4157014
Zoro # G000429983
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4157014
- Zoro # G000429983
- Country of Origin China
- Category Digital Calipers
Description
Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. There are tolerance icon to help the user qualify the part being measured. A HOLD function freezes the display for easier viewing when measuring in restictive applications. Due to the outstanding protection against dust and water the digital caliper Micromar 40 EWR Reference delivers precise and secure results even in the most difficult workshop conditions. The finished plastic components have an excellent outstanding chemical resistance.
Micrometers are measuring instruments commonly used for inspection in manufacturing to provide the precise measurements of an object. The digital micrometer measures outside length values and includes a protective case and battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Bolt Cutter, 14 in. (48-22-4014)
- BOSCH Dremel® 511E Abrasive Buff for Dremel® Rotary Tools (511E)
- MORSE Hole Cutter, Metal, Saw Diam. 1-15/16 in. (CTD31)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-Q (C18044)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- ALVIN Alvin G147 Digital Fractional Caliper (G147)
- Mahr Digital Calipers