Micromar 4157011 40 EWR, Digital Micrometer, 0-1"
Mfr # 4157011
Zoro # G100430018
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4157011
- Zoro # G100430018
- Country of Origin China
- Category Digital Calipers
Description
Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. There are tolerance icon to help the user qualify the part being measured. A HOLD function freezes the display for easier viewing when measuring in restictive applications. Due to the outstanding protection against dust and water the digital caliper Micromar 40 EWR Reference delivers precise and secure results even in the most difficult workshop conditions. The finished plastic components have an excellent outstanding chemical resistance.
Micrometers are measuring instruments commonly used for inspection in manufacturing to provide the precise measurements of an object. The digital micrometer measures outside length values and includes a protective case and battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Bit, Security Spanner, #4, 1" L, 1/4 (SSP4X1)
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- SOWA HIGH PERFORMANCE TAPS M4 x 7mm H.S.S. Metric Taper Hand Taps (123496)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1193-300)
- Mahr Precision Measuring Tools