Shop All Digital Calipers
Mahr
Micromar 4157010 40 ER, Digital Micrometer, 0-1" with REFERENCE system
Mfr # 4157010
Zoro # G100430063
product price: $232.99
/ea
Free Shipping & Returns
$232.99
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
- Brand Mahr
- MFR # 4157010
- Zoro # G100430063
- Country of Origin China
- Category Digital Calipers
Description
Mahr Mircomar 4157010 Digital Micrometer 40 ER, has a 0 to 1" (0 to 25mm) measuring range with 0.00005" (0.001mm) resolution and rapid ratchet thimble for fast precise measurements. p>Micromar Micrometers with the REFERENCE symbol are equipped with the innovative Reference-System. The zero position just has to be set once: after setting the zero position, the zero remains stored for all further measurements. Therefore, once the micrometer is switched ON or the thimblee is moved the micrometer is immediately ready for measurement. The need to reset to zero with a conventional micrometer once the micrometer is switched on has now become obsolete.
Its Large digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. There are tolerance icon to help the user qualify the part being measured. A HOLD function freezes the display for easier viewing when measuring in restictive applications
Micrometers are measuring instruments commonly used for inspection in manufacturing to provide the precise measurements of an object. The digital micrometer measures outside length values and includes a protective case and battery.
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
- TEKTON 1/4 Inch Center Punch (66081)
- URREA 1/2" female drive to 3/8" male socket adapter (5254)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- MAHR Digital Caliper, IP67, 40mm Jaw Depth (4103010)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- MAHR Digital Caliper, 0.0005in.Res, 40mm Jaw D (4103301)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- INSIZE Fractional Digital Caliper, SS, 3" Jaw D (1102-300)
- Mahr Digital Calipers