MarCal 4103373 16 EWRi Digital Caliper, 0-6"/150mm, Carbide Jaws
Mfr # 4103373
Zoro # G200429929
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4103373
- Zoro # G200429929
- Country of Origin China
- Category Digital Calipers
Description
With Integrated Wireless, you have a new Integrated Wireless data transmission system from Mahr for the price of a data cable. Data acquisition with digital calipers is now even simpler: Simply transmit your measured data without being caught up between cables directly into Microsoft Office Excel® or via a keyboard code into any Windows program. With Integrated Wireless your data will be transferred to the digital indicator; this is confirmed with a message in the digital calipers display to whether the sent data has been transferred correctly, and/or whether you are in the reception range of the i-stick.
MarCal Calipers with the REFERENCE symbol are equipped with the innovative Reference-System. The zero position just has to be set once: after setting the zero position, the zero remains stored for all further measurements. Therefore, once the caliper is switched ON or the slide is moved the caliper is immediately ready for measurement. The need to reset to zero with a conventional caliper once the caliper is switched on has now become obsolete.
Its Large "New Look" digital readout LCD shows inch or metric units for versatility, and allows either absolute or incremental measurement readings. Due to the outstanding IP67 protection against dust and water the digital caliper MarCal 16 EWRi Reference delivers precise and secure results even in the most difficult workshop conditions. The finished plastic components have an excellent outstanding chemical resistance.
Digital calipers are measuring instruments commonly used for inspection in manufacturing to provide the precise measurements of an object. The electronic caliper measures inside, outside, depth, and step values for versatility and includes a protective case and battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric (K0114.1081)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- POWERBUILT 10Pc 3/8" Drive 6Pt Metric Universal Socket Set (641715)
- MAHR Digital Caliper, Wireless, 200mm Range, SS (4103404)
- MAHR Digital Caliper, IP67 Res., 40mm Jaw D, SS (4103017)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- MAHR Digital Caliper, Up to 6in.Range, w/Output (4103012)
- MAHR Digital Caliper, 0.0005 in. Res., SS, IP67 (4103302)
- MAHR Digital Caliper, 40mm Jaw D, SS, 150mmRange (4103014)
- STORM Plastic Dig Caliper, 6"/150mm, w/Fraction (3C351-00)
- Mahr Calipers & Accessories