Shop All Surface Tester Accessories
Mahr
Lever Type Gage Head, 0.031 D x 0.071 L
Mfr # 2120417
Zoro # G2370877
product price: $2,040.99
/ea
Free Shipping & Returns
$2,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (In.) 0.031 D x 0.071 L
- Power Supply Amplifier
- Paper Type Paperless
- For Use With Mfr. No. Millitron 832, EAS-1333
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2120417
- Zoro # G2370877
- UPC # 712155481619
- Country of Origin Germany
- Category Surface Tester Accessories
Dimensions
Dimensions (In.) | 0.031 D x 0.071 L |
Details
Item | Lever-Style Inductive Probe |
Power Supply | Amplifier |
Paper Type | Paperless |
For Use With | Mfr. No. Millitron 832, EAS-1333 |
Description
Lever-Style Inductive Probe, For Use With Mfr. No. Millitron 832, EAS-1333
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Co. BL526 6-1/2 in. x 2 in. Jumbo Utility Brush with Fiber Bristles and Red Wood Handle, 12PK (BL526-12)
- PRO-GRADE TOOLS Harmonic Balancer Puller (18208)
- BIG HORN 4 Inch Trigeminal Tube Coupler Adapter (11407)
- AJAX TOOL WORKS Moil Point Bit, 18 L, 3.9 Lbs (297-18)
- MAHR Inductive Probe, 0.078 D x 0.826 L (5313180)
- MITUTOYO Standard Roughness Specimen (178-602)
- INSIZE Surface Specimen Set (ISR-CSE319)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- Mahr Surface Tester Accessories