Shop All Precision Measuring Accessories
Mahr
Inductive Probe, 3-1/2"D, 3-1/2"W
Mfr # 5323010
Zoro # G5538202
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inductive
- Width (In.) 3-1/2
- For Use With Mahr VLDT
- Application Manufacturing, Metal Working, Quality Control
- Includes Cap For Radial Cable Output, Instruction Manual, Spanner for Preliminary Stroke Setting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 5323010
- Zoro # G5538202
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3-1/2 |
Depth (In.) | 3-1/2 |
Dia. (In.) | 5/16 |
Dimension Type | Inch/Metric |
Cable Length | 2.5 m |
Probe Length | 88.7 mm |
Details
Item | Inductive Probe with Cable |
Type | Inductive |
For Use With | Mahr VLDT |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Cap For Radial Cable Output, Instruction Manual, Spanner for Preliminary Stroke Setting |
Minimum Measurement - Inch | -0.0790 in |
Maximum Measurement - mm | 2 mm |
IP Rating | IP64 |
Hysteresis | 0.5 micron |
Max. Measuring Force | 0.75 N |
Includes Cable | Yes |
Maximum Measurement - Inch | 0.0790 in |
Range | -0.079 to 0.079 in/-2 to 2 mm |
Minimum Measurement - mm | -2 mm |
Repeatability | 4 uin, 0.1micron |
Brand and Series | Millimar P2004 M |
Accuracy | +/-120 uin/3 micron |
Description
Inductive Probe with Cable, Range -0.079 to 0.079 in/-2 to 2 mm, Accuracy +/-120 uin/3 micron, Cable Length 2.5 m, Includes Cable Yes, Maximum Measurement - Inch 0.0790 in, Maximum Measurement - mm 2 mm, Minimum Measurement - Inch -0.0790 in, Minimum Measurement - mm -2 mm, Probe Length 88.7 mm, Dimension Type Inch/Metric, For Use With Mahr VLDT, Hysteresis 0.5 micron, Includes Cap For Radial Cable Output, Instruction Manual, Spanner for Preliminary Stroke Setting, IP Rating IP64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Pipe Jaws, PK2 (2904200)
- WESTWARD Wrench, Combination, Metric, 8-7/32" L. (54PN56)
- KRAFT TOOL Magnesium Asphalt Rake Head, 24 (GG624-01)
- J.W. WINCO GN351-50-20-M10-SS-55 Rubber Bumper Threaded Studs (351-50-20-M10-SS-55)
- MAHR Probe, 3" D, 3" W, 1" L (6111520)
- MAHR Wireless Receiver, USB (4102220)
- AMPG Lug Back, Fowler Baker Indicator Agd2 (Z0317)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- STM 4 Cast Iron VBlock (370566)
- INSIZE Data output Cable (7302-22)
- AMPG Cmm Extension, 60mm Length, M2 (Z3849)
- Mahr Precision Measuring Tools