Shop All Thickness Gauges
Mahr
Indicating Snap Gage, 25 to 50mm Range
Mfr # 2051664
Zoro # G5529227
Free Shipping & Returns
$1,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (mm) 25 to 50
- Includes Indicator
- Size of Leaves 0.001 in
- Locking Device Yes
- Accuracy +/-0.0001 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 2051664
- Zoro # G5529227
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 0.001 in |
Flat Contact Dia. | 0.400 in |
Throat Depth | 50 mm |
Dimension Type | Inch/Metric |
Anvil Diameter | 0.4 in |
Description
Indicating Dial Snap Gauge, Range 0 in to 2 in, Graduations 0.00002 in, Accuracy +/-0.0001 in, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 1 in, Minimum Measurement - mm 25 mm, Operation Type Digital, Requires Indicator No, Anvil Diameter 0.4 in, Anvil Flatness 0.0001 in, Anvil Shape Flat, Anvil Stroke 0.04 in, Dial Reading 0.00002 in, Included Indicator Yes, Measurement Style Comparison, Measuring Force 3 ozf, Parallelism 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 12 Point SAE Combination Wrench Set (CCWS2-05)
- PRIME-LINE Polished SS 9-in-1 Micro Pocket Multitool with Screwdrivers, Pliers (ST50016)
- SANDS LEVEL & TOOL CO Clear Redwood Float w/Wood H, 12" x 5 (SL529)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- WOODWARD FAB Sheet Metal Thickness Gauge, 0 to 36 (WFSG)
- STARRETT Thickness Gage 006 (666-6)
- STARRETT Thickness Gage 008 (666-8)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- Mahr Precision Measuring Tools