Shop All Thickness Gauges
Mahr
Indicating Snap Gage, 0 to 25mm Range
Mfr # 2051658
Zoro # G5504900
product price: $1,743.99
/ea
Free Shipping & Returns
$1,743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Excellent Accuracy Due to The Parallel Springs In The Probe Being Frictionless and Free of Play
- Number of Leaves 0
- Resolution (mm) 0.001
- Range (mm) 0 to 25
- Locking Device Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2051658
- Zoro # G5504900
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Flat Contact Dia. | 0.400 in |
Size of Leaves | 0.001 in |
Throat Depth | 50 mm |
Anvil Diameter | 0.4 in |
Dimension Type | Inch/Metric |
Description
Indicating Dial Snap Gauge, Range 0 in to 1 in, Graduations 0.00002 in, Accuracy +/-0.0001 in, Contact Material Carbide, Dimension Type Inch/Metric, Includes Indicator Yes, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Operation Type Digital, Requires Indicator No, Anvil Diameter 0.4 in, Anvil Flatness 0.0001 in, Anvil Shape Flat, Anvil Stroke 0.04 in, Dial Reading 0.00002 in, Included Indicator Yes, Measurement Style Comparison, Measuring Force 3 ozf, Parallelism 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- MITUTOYO Vernier Caliper (534-118)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (8982)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 9/64 (C66006)
- MAHR Thickness Gage, Steel, 1.13" Throat D (2050446)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- STARRETT Thickness Gage, 0.013 In, 1/2 x 12 In (667-13)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- PROTO Feeler Gauge Set, 25 PC (J000AA)
- WILLIAMS Williams Standard Feeler Gauge Set (GS-2)
- Mahr Precision Measuring Tools