Shop All Height Gauges
Mahr
Height Gage, 0 to 24"/0 to 600mm Range
Mfr # 4426101
Zoro # G5499678
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digimar 817 CLM
- Mechanism Feed Wheel
- Construction Steel
- Display LCD
- Resolution 0.0005 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4426101
- Zoro # G5499678
- Country of Origin China
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 1D |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Feed Wheel, Construction Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 in to 24 in/0 to 600 mm, Accuracy +/-0.002 in, Base Cast Iron, Battery CR2032, Features Data Output, Digimar 814 SR, Lock/Unlock, Includes Interchangeable Carbide Tip Scriber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 100' Pro Chalk Reel (1932876)
- EXCEL BLADES K18 Soft Grip Hobby Knife with Safety Cap in Purple (16025IND)
- ASTRO PNEUMATIC GUN ONYX PNEU. RIVET NUT SETTING (AOPRN12)
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit (38AV94)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- INSIZE Dial Height Gage, 0-24" (1351-24)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- HHIP Scribe For 4300-0010 12" Double Beam Dial Height Gage (4300-0016)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- Mahr Precision Measuring Tools