Shop All Electronic Digital Indicators
Mahr
Electronic Digital Indicator, 0.500 In
Mfr # 4336020
Zoro # G3025592
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1075 R
- Range 0.00002 in to 0.5 in
- Resolution 0.0001 in, 0.005 mm
- Accuracy +/-0.015 mm
- Bezel 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4336020
- Zoro # G3025592
- UPC # 712155480636
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dial Size | 58 mm |
Contact Point Dia. | 4 mm |
Dimension Type | Inch/Metric |
Stem Thread Size | M2.5 |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 1075 R, Resolution 0.0001 in, 0.005 mm, Accuracy +/-0.015 mm, Range 0.00002 in to 0.5 in, Bezel 2.28 in, Long Form Calibration Certificate No, Features On/Off, Reversal of Counting Direction, Inch/Metric, Preset, Data Output, Capacitive Measuring System, Lock Out Function, LCD, Includes 8mm Stem, Storage Case, Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC Canvas Tool Pouch Assorted 3 pc (C1100)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- IRWIN Hex Die, High Carbon Steel, RH, 1-8 (8465)
- MICRO 100 Carbide End Mill, Dia 0.015, Cut L 0.045 (BMR-015-2)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-705-B10 (35-705-B10)
- Mahr Precision Measuring Tools