Shop All Electronic Digital Indicators
Mahr
Electronic Digital Indicator, 0.500 In
Mfr # 4336010
Zoro # G2915586
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1075 R
- Range 0.00002 in to 0.5 in
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.02 mm
- Bezel 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4336010
- Zoro # G2915586
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 58 mm |
Stem Dia. | 8 mm |
Contact Point Dia. | 4 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1075 R, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.02 mm, Range 0.00002 in to 0.5 in, Bezel 2.28 in, Long Form Calibration Certificate No, Features On/Off, Reversal of Counting Direction, Inch/Metric, Preset, Data Output, Capacitive Measuring System, Lock Out Function, LCD, Includes 8mm Stem, Storage Case, Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (440-TX-15-W-5PK)
- DASCO PRO DASCO PRO 606-0 Drift Punch, 1/4 in Tip, 12 in L, HCS (606-0)
- SUPER TOOL Chucking Reamer, 25mm, 8 Flute, Carbide Tip (5655250)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- Mahr Precision Measuring Tools