Shop All Electronic Digital Indicators
Mahr
Electronic Digital Indicator, +/-0.040 In
Mfr # 2034201
Zoro # G2354362
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Millimess micronMax micronM II
- Range 0.00001 in to 0.04 in
- Resolution 0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in
- Accuracy +/-0.5% over +/-0.040 in; +/-0.25% over +/-0.020 in
- Bezel 2.30 in, 270 Deg Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 2034201
- Zoro # G2354362
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Dial Size | 58 mm |
Stem Dia. | 0.375 in |
Stem Thread Size | M2.5 |
Battery Size | CR2450 |
Contact Point Dia. | 4 mm |
Description
Inductive Digital Comparator, Series Millimess micronMax micronM II, Resolution 0.0002 mm, 0.00001 in, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, 0.02 in, Accuracy +/-0.5 Percent over +/-0.040 in; +/-0.25 Percent over +/-0.020 in, Range 0.00001 in to 0.04 in, Bezel 2.30 in, 270 Deg Rotating, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY 3/8"" CHISEL (16-974)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452101)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- INSIZE Digital Indicator, Accuracy 0.0008" (2112-10)
- Mahr Indicators, Indicator Holders & Accessories