Shop All Electronic Digital Indicators
Mahr
Electronic Digital Indicator, +/-0.040 In
Mfr # 2033111
Zoro # G1284665
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Millimess micronMax micronM III
- Range 0.00001 in to 0.039 in
- Resolution 0.001 mm, 0.005 mm, 0.0005 in
- Accuracy 0.5% OF Standard Range
- Bezel 3.42 x 2.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 2033111
- Zoro # G1284665
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Dial Size | 3.42 in |
Stem Dia. | 0.375 in |
Dimension Type | Inch/Metric |
Contact Point Dia. | 3.18 mm |
Stem Thread Size | M2.5 |
Battery Size | CR123A |
Description
Inductive Digital Comparator, Series Millimess micronMax micronM III, Resolution 0.001 mm, 0.005 mm, 0.0005 in, Accuracy 0.5 Percent OF Standard Range, Range 0.00001 in to 0.039 in, Bezel 3.42 x 2.77 in, Long Form Calibration Certificate No, Features Digital and Analog Display, Inch/Metric, Dynamic Capabilities-Min,Max, TIR, Hold, Reset, Absolute Transducer, Auto-Off, Data Output, Use on Snap Gages, Bore Gages, Comparators, Height Stands and Fixture Gages, Includes (3) Display Overlays
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Torque Screwdriver, Fixed Torque: 1.8Nm (211750 1,8)
- SKIL 15 amps 7-1/4 in. Corded Worm Drive Circular Saw Tool Only (SPT77W-01)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MITUTOYO Digimatic Indicator, Battery (543-783B-10)
- Mahr Electronic Digital Indicators