Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 Ri, 1 in. Range
Mfr # 4337665
Zoro # G2014297
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1087 Ri
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mahr
- MFR # 4337665
- Zoro # G2014297
- UPC # 712155480858
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 4 mm |
Stem Dia. | 8 mm |
Dial Size | 58 mm |
Dimension Type | Inch/Metric |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1087 Ri, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Lock Function, Class of Protection IP42 In Accordance to IEC 60529, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Mandrel Hole Saw 1/4X3/8In (49-56-7010)
- BON TOOL Bon 22-600 Double Locking Adjustable All Angle Bracket (22-600)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- DRILL AMERICA 15/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB15/16HEX)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- Mahr Precision Measuring Tools