Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 R, Battery Include
Mfr # 4337664
Zoro # G2014470
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1087 Bri
- Range 0.00002 in to 0.5 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337664
- Zoro # G2014470
- UPC # 712155481510
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dial Size | 58 mm |
Contact Point Dia. | 4 mm |
Dimension Type | Inch/Metric |
Stem Dia. | 8 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1087 Bri, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No, Features Concentricity and Flatness Applications, High Contrast LCD with 8.5mm High Digits,1.6mm Start/Stop Tolerance Band Max, Inch/Millimeter Functions, Lock Function, On/Off, Operating and Display Unit Can Be Rotated 280 Degrees , Zero-Set
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- DRILL AMERICA m16x1.25 HSS Metric Hand Tap (DWTSMT16X1.25)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- KEEN Heavy Duty Cable Cutters (KE324222)
- MAHR Digital Indicator, 1086ZR, 1in.Range, Bezel (4337651)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- MAHR Electronic Digital Indicator, +/-0.040 In (2033111)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- Mahr Electronic Digital Indicators