Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 R, 0.5 in. Range
Mfr # 4337670
Zoro # G2014507
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1087 R
- Range 0.00002 in to 0.5 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337670
- Zoro # G2014507
- UPC # 712155480889
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 4 mm |
Dimension Type | Inch/Metric |
Stem Dia. | 8 mm |
Dial Size | 58 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1087 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- METABO Angle Grinder, 7", 8,500 rpm, 5.0A (W 2200-180)
- MILWAUKEE TOOL SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3" (48-20-5145)
- PROTO 3/8" Square Extension 1/4" Hex (J61502)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- Mahr Electronic Digital Indicators