Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 R, 0.5 in. Range
Mfr # 4337660
Zoro # G2014288
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1087 R
- Range 0.00002 in to 0.5 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337660
- Zoro # G2014288
- UPC # 712155480865
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 4 mm |
Dial Size | 58 mm |
Dimension Type | Inch/Metric |
Stem Dia. | 8 mm |
Stem Thread Size | M2.5 |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 1087 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench Head, Open, 16 Z, 8mm (8791-08)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MITUTOYO Digital Indicator w/Calibration, IP40 (543-858ACAL)
- Mahr Electronic Digital Indicators