Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1087 R, 0.0002 in. Res.
Mfr # 4337661
Zoro # G2014516
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1087 R
- Range 0.00002 in to 1 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337661
- Zoro # G2014516
- UPC # 712155480872
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dial Size | 58 mm |
Stem Dia. | 8 mm |
Dimension Type | Inch/Metric |
Contact Point Dia. | 4 mm |
Stem Thread Size | M2.5 |
Battery Size | CR2450 |
Description
Digital Indicator, Series Series 1087 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 1 in, Bezel Yes, Long Form Calibration Certificate No, Features Concentricity and Flatness Applications, High Contrast LCD with 8.5mm High Digits,1.6mm Max/Min Memory Tolerance Band, Inch/Millimeter Functions, Lock Function, On/Off, Zero-Set, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG 26 Leaf Feeler Gauge (230)
- DE-STA-CO Cleat Latch 334101 (334101)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- KLEIN TOOLS Tin Snips, Straight, Left, Right, 12", Steel (89556)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Electronic Digital Indicator, +/-0.040 In (2034201)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Electronic Digital Indicator, 0.500 In (4336010)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- Mahr Precision Measuring Tools