Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1086 WR, 1 in. Range
Mfr # 4337640
Zoro # G2014498
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Series 1086 WR
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337640
- Zoro # G2014498
- UPC # 712155481497
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Stem Dia. | 8 mm |
Dial Size | 58 mm |
Dimension Type | Inch/Metric |
Stem Thread Size | M2.5 |
Battery Size | CR2450 |
Contact Point Dia. | 4 mm |
Description
Digital Indicator, Series Series 1086 WR, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (44805)
- TRU-FLATE Air Line Grip Tite Chuck (17-373)
- PALADIN TOOLS Die Rj11/12 We/Ss Mod.Plug Blister (PA2062)
- WESTWARD Ratcheting Wrench Set, Combination (6XZ89)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- MAHR Digital Indicator, 1086 Ri, 4 in. Range (4337627)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- IGAGING Depth Gauge Digital Electronic Indicator 0-22" - 400-D69 (400-D69)
- Mahr Electronic Digital Indicators