Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1086 Ri, 4 in. Range
Mfr # 4337627
Zoro # G2014349
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1086 Ri
- Range 0.00002 in to 4 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337627
- Zoro # G2014349
- UPC # 712155480681
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Dial Size | 58 mm |
Stem Dia. | 8 mm |
Dimension Type | Inch/Metric |
Contact Point Dia. | 4 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1086 Ri, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Lock Function, Lifter Protection Cap On The Measuring Spindle, MarConnect Data Output, Polycarbonate Bezel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 6-5/8" Carbide Grit Hole Saw (MHSG106)
- BETA Tool Cabinet, 7 Drawer, Black, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004679)
- WILTON Spatter Resist C-Clamp, 12-1/4", 9300 lb. (412-P)
- RIDGID Funnel Auger, 7/8" (T-102)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- MAHR Electronic Digital Indicator, 0.500 In (4336020)
- MAHR Remote Digital Indicator, +/-0.040 In (2033011)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- Mahr Indicators, Indicator Holders & Accessories