Shop All Electronic Digital Indicators
Mahr
Digital Indicator, 1086 R, 0.5 in. Range
Mfr # 4337650
Zoro # G2014315
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 1086 R
- Range 0.00002 in to 0.5 in
- Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in
- Accuracy +/-0.002 mm
- Bezel Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mahr
- MFR # 4337650
- Zoro # G2014315
- UPC # 712155480766
- Country of Origin China
- Category Electronic Digital Indicators
Dimensions
Contact Point Dia. | 4 mm |
Dimension Type | Inch/Metric |
Stem Dia. | 8 mm |
Dial Size | 58 mm |
Battery Size | CR2450 |
Stem Thread Size | M2.5 |
Description
Digital Indicator, Series Series 1086 R, Resolution 0.0002 mm, 0.00002 in, 0.001 mm, 0.00005 in, 0.002 mm, 0.0001 in, 0.005 mm, 0.01 mm, 0.0005 in, Accuracy +/-0.002 mm, Range 0.00002 in to 0.5 in, Bezel Yes, Long Form Calibration Certificate No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC STRAIGHT 5M PUNCH FLANGE (AST605ST)
- KNIPEX High Leverage Diagonal Cutters, 8", 1000 (74 08 200 US)
- EXCEL BLADES #22 Curved Edge Replacement Blade - 100 pcs., 3 pack (22622)
- BETA Hexagon Hand Socket, 5/8" (009100286)
- MAHR Digital Indicator, 1087 R, 0.0002 in. Res. (4337661)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- MAHR Digital Indicator, 1086 WR, 1 in. Range (4337640)
- MAHR Electronic Digital Indicator, 0.500 In (4336030)
- MAHR Digital Indicator, 1087 R, 4 in. Range (4337623)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- Mahr Electronic Digital Indicators